TIMEGUARD SLFM360N PIR LIGHT CONTROLLER FLUSH
PIR Presence Detector
See technical informationSee documentsReferences
Timeguard:SLFM360N
Rubix:217A3805

Documents
Product details : TIMEGUARD SLFM360N PIR LIGHT CONTROLLER FLUSH
360/DEg Flush Mount Ceiling Pir Light Co (Dia)90 mm x (D)60 mm
Technical specifications
Attributes
| Type | pir presence detector |
|---|---|
| Voltage | 230 V |
| Standard | EC DIRECTIVES |
| Class IP | ip44 |
Show UNSPSC/ECL@SS
£ 39.92 excl. VAT
/ Each
£ 47.90 incl. VAT
- Delivery usually within ( 3 ) days
