ELKAY 350A-1 PUSH BUTTON TIMER 2 WIRE WHITE (H)85 MM X (W)85 MM X (D)8
Energy Sense
See technical informationSee documentsReferences
Elkay:350A-1
Rubix:234A9013

Documents
Product details : ELKAY 350A-1 PUSH BUTTON TIMER 2 WIRE WHITE (H)85 MM X (W)85 MM X (D)8
Push Button Timer 2 Wire White (H)85 mm x (W)85 mm x (D)8 mm
Technical specifications
Attributes
| Type | illuminated pushbutton timer |
|---|---|
| Voltage | 240 V |
| Power | 0.65 W |
| Material | abs |
| Standard | CE;ROHS COMPLIANT;WEEE;ISO 9001;ISO 14001 |
Show UNSPSC/ECL@SS
£ 62.06 excl. VAT
/ Each
£ 74.47 incl. VAT
- Delivery usually within ( 3 ) days
