• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Plug
WALTHER 310 16A 3P&N&E 415V COUPLER

WALTHER 310 16A 3P&N&E 415V COUPLER

Plug Walther-Präzision

See technical information
References
Walther-Präzision:310
Rubix:225A6743
brand logo
brand logo

Product details : WALTHER 310 16A 3P&N&E 415V COUPLER


16A 3P+N+E 415V Coupler (L)165 mm x (Dia)65 mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 30.37 excl. VAT
/ Each
£ 36.44 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

DRAPER 99677 13-PIN EURO 12V PLUGDRAPER 56627 DRAIN PLUG KEY SETGEWISS GW62481 16A 3P+E 380V 90S.S.OUT.IP44 50/60HZ 6H (L)160 MM X (W)WALTHER 230306 32A 2P+E 240V PLUG (L)173 MM X (DIA)72 MMILME PE3263SV PLUG 32A 240V 3PMENNEKES 13512 110V 32A PLUGDRAPER 01065 18MM 250MAG.PLUG SOCKET3/812PDRAPER EXPERT 16779 12MM 6 POINT SPARK PLUG SOCKET 1/2IN SQ DR 18MMDRAPER EXPERT 16773 12MM SPARK PLUG SOCKET 3/8IN SQ DR 18MMLEWDEN SRG1V1G 2 MODULE TYPE 2 SINGLE PHASE LED TT/ILME PEW6365SV PLUG 63A 415V 5PWALTHER 210306 16A 2P+E 240V PLUG (L)143 MM X (DIA)51 MMDRAPER 83793 M2X0.4 TAPER PLUG TAP SETDRAPER 82448 EAR PLUGS - PACK OF 10PAIRSDRAPER 24706 12V GLOW PLUG TESTER
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap