• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Plug
DRAPER 99677 13-PIN EURO 12V PLUG

DRAPER 99677 13-PIN EURO 12V PLUG

Draper

See technical information
References
Draper:99677
Rubix:382A9474
Manufacturer :99677
EAN:5010559996773
brand logo
brand logo

Product details : DRAPER 99677 13-PIN EURO 12V PLUG


13-pin Euro 12V towing plug with cap to be used as a caravan or trailer conversion plug.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 5.66 excl. VAT
/ Each
£ 6.79 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

LEWDEN 508146 SKT SURF ANG 16A 5P 415V 6H IP44 MOULDEDDRAPER EXPERT 16781 10MM SPARK PLUG SCKET 1/2PCKDILME PE3263SV PLUG 32A 240V 3PLEWDEN PM16/1100FPB PLUG 16A 3P 240V IP44 6H MULTIMAX (L)127 MMGEWISS GW60001H SPINA MOB.HP IP44 2P+T 16A 110V 4H (L)125 MM X (DIA)51LEWDEN 110V 16A PLUG PM16/1000FPBLEGRAND 555128 S PLUG 400V 16A 3 POLE+E IP44CEEFORM 11302 110V X 16A YELLOW 3-PIN SOCKETMENNEKES SOCKET 3860DRAPER EXPERT 16783 14MM 6 POINT SPARK PLUG SOCKET 1/2IN SQ DR 21MMGEWISS GW62001H CONNECR 3P 16A 110V IP44LEWDEN 4/55ENC INSULATED MODULAR ENCLOSURE 4MODULE IP55 (H)195 MM X (WMENNEKES 13520 POWER TOP EXTRA PLUG IP54 32A 5P 400VDRAPER 38322 DRAIN PLUG KEY 11MM SQUARELEWDEN 508226 SKT SURF ANG 32A 3P 240V IP44
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap