• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Plug
DRAPER 56627 DRAIN PLUG KEY SET

DRAPER 56627 DRAIN PLUG KEY SET

Draper

See technical information
References
Draper:56627
Rubix:382A4422
Manufacturer :56627
EAN:5010559566273
brand logo
brand logo
brand logo
brand logo

Product details : DRAPER 56627 DRAIN PLUG KEY SET


Chrome vanadium steel hardened and tempered with a satin chrome plated finish. Double-ended key sizes. in plastic case.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 22.49 excl. VAT
/ Each
£ 26.99 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

DRAPER 38326 DRAIN PLUG KEY 12MM HEXLEWDEN PM32/1000FPB PLUG 32A 3P 110V IP44 4H MULTIMAX (L)154 MMDRAPER 13868 FLEXIBLE SPARK PLUG WRENCH 14MMGEWISS GW62482 SURFA SKT 16A 380V 3P+N+EDRAPER EXPERT 36631 OIL SUMP PLUG REPAIR KIT 120PCSDRAPER 13867 FLEXIBLE SPARK PLUG WRENCH 10MMDRAPER 38327 HEX DRAIN PLUG KEY 3/8IN SQ DR 14MMLEWDEN PLUG 32A 2P+E 240V PM32/1100FPBLEWDEN PM16/2800FPB CONN 16A 5P 415V IP44 6H MULTIMAX (L)151 MMLEWDEN 730346 CONNECTOR 63A 5P 415V IP67 6H MULTIMAX (L)270 MMGEWISS GW62492 32A 3P+E 380V 90S.S.OUT.IP44 50/60HZ 6H (L)170 MM X (W)DRAPER 38329 DRAIN PLUG KEY SETDRAPER 08961 230 VOLT BS 32AMP SITE SOCKETMENNEKES 13624 POWERTOP XTRA PLUG IP67 / IP69 16A 5P 400V 6HLEWDEN PM16/1100FPB PLUG 16A 3P 240V IP44 6H MULTIMAX (L)127 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap