References
Siemens:3RT1015-1AP01
Rubix:161A9348
EAN:4011209272521

Documents
Product details : SIEMENS SIRIUS S00 CONTACTOR 3RT1015-1AP01
AC-3 7 A, 3 kW / 400 V 1 NO, 230 V AC, 50/60 Hz 3-pole, Size S00 Screw terminal
Technical specifications
Attributes
| Type | sirius |
|---|---|
| Voltage | 400 V |
| Amperage | 18 A |
Show UNSPSC/ECL@SS
£ 30.98 excl. VAT
/ Each
£ 37.18 incl. VAT
- Delivery usually within ( 2 ) days
