Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
LEGRAND 39597 VIKING 3 LABEL FOR 39596
LEGRAND 39597 VIKING 3 LABEL FOR 39596
Electrical components and accessories Legrand
References
legrand:
039597
rubix:
251A2987
manufacturer :
LG-039597
ean:
3245060395971
Product details
Technical specifications
Product details : LEGRAND 39597 VIKING 3 LABEL FOR 39596
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.38
excl. VAT
/
Each
£
1.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIMATIC S7-1500 MOUNTING RAIL 482.6 MM (APPROX. 19 INCH)
CENTAUR PVC CCL 0B OVERLAPPING LID BLACK (DIA)85 MM
SMC IZT42-46D36HRP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
SIEMENS SIRIUSS0-S3CONTACTOR 3RH1921-1DA11
DELVO 165511674 POWER SUPPLY - 240W SUITABLE FOR AYK SERIES 100-240V
SMC IZT43-D36HL-JJ IZT43 NOZZLE TYPE IONIZER SEPARATE CONTROLLER
EATON EMERGENCY STOP M22-PV/KC11/IY
WAGO LTD 221-412 2 WAY COMPACT LEVER CONNECTOR (BOX 100) PACK OF 100
CENTAUR PVC CSB 25B 25MM SLIP BEND BLACK (DIA)25 MM
GREENBROOK ELECTRICAL RCDA-C RCD ADAPTOR (H)140 MM X (W)59 MM X (D)46
CENTAUR PVC CFAM 22W 50MMX50MM CLIP ON FLAT ANGLE WHITE
SMC IZS40-400C-06B IONIZER
CENTAUR PVC SB 7W 1G SURFACE BOX RAD CRNRS WHITE 20 (D)32 MM
SMC IZG10-0803-01 IZG10 IONIZER GUN
CENTAUR PVC OUTLET BOX 20-CRB-13B