Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
CENTAUR PVC SB 7W 1G SURFACE BOX RAD CRNRS WHITE 20 (D)32 MM
CENTAUR PVC SB 7W 1G SURFACE BOX RAD CRNRS WHITE 20 (D)32 MM
Moulded Surface Pattress Back Box
References
centaur manufacturing:
SB7W
rubix:
234A6405
Technical specifications
Type
Moulded Surface Pattress Back Box
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CENTAUR PVC SB 7W 1G SURFACE BOX RAD CRNRS WHITE 20 (D)32 MM
Strengths
•Knockouts in sides and base for cable entry
Technical specifications
Attributes
Type
Moulded Surface Pattress Back Box
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CENTAUR PVC CIC 22W 50MMX50MM INTERNAL COUPLER WHITE
CENTAUR PVC CDT 30 30M NYLON DRAW TAPE (L)30 M
DELVO 165511673 POWER SUPPLY - 150W SUITABLE FOR AYK SERIES 100-240V
CENTAUR PVC MIB 3W 38MMX16MM INTERNAL BEND
SMC IZT42-112D38HL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
CENTAUR PVC MEC 4W 38MMX25MM END CAP
SIEMENS AUXILIARY CONTACT 2N0 2NC 6A 3RH19211FA22
MKELECTRIC 1 GANG 1 MODULE K3701
LEGRAND 36580 DIAGRAM HOLDERS
SIEMENS 3RH29112GA31 CONTACTOR AUX
SIEMENS METAL 3-FOLD HOLDER 3SU15500AA100AA0
CENTAUR PVC 20 CRB 13W 20MM LOOP-IN BOX WHITE (DIA)20 MM
SMC IZS31-DF IONIZER
SMC IZT40-82D38HR-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
SIEMENS 3TY75611KA00 SWITCH BLOCK