Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
MOELLER 216774 M22-L-Y INDICATOR LIGHT FLUSH (YEL)
MOELLER 216774 M22-L-Y INDICATOR LIGHT FLUSH (YEL)
Electrical components and accessories Moeller (Eaton)
References
moeller (eaton):
216774
rubix:
253A8347
Product details
Technical specifications
Product details : MOELLER 216774 M22-L-Y INDICATOR LIGHT FLUSH (YEL)
Technical specifications
Attributes
Colour
Yellow
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.62
excl. VAT
/
Each
£
6.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC IZT41-22D36HRP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
SMC IZT40-130D38H-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
SMC IZF10-P-B FAN TYPE IONIZER
HAGER CR64AX/3.0 4-PIN PVC PRE-WIRED PLUG-IN CEILING ROSE 6A 3MX0.75MM
SMC IZT40-250D3AH-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
MCG SMI100-4 4 POLE 100A PLASTIC ISOLATOR IP65 (H)280 MM X (W)190 MM X
CENTAUR PVC SB 4W 2G SURFACE BOX SQ.CRNRS WHITE 10 (D)32 MM
SIEMENS SIRIUS S00 MPCB 3RV1011-1JA10
SIEMENS AUXILLARY CONTACT 3RH1921-1EA11
CENTAUR PVC ST 1 12MM DOUBLE SIDED TAPE 50M (L)50 M X (W)12 MM
SIEMENS 3SB24040C CONTACT BLOCK 1NC
SMC IZF21-P-B FAN TYPE IONIZER
CENTAUR PVC ACD 4 PRESIDENT DADO TRUNKING (L)3 M X (H)135 MM X (D)50 M
OMRON SOCKET FOR RELAY PYF14A-N
SEA9BP BLANKING POLE