LGA SELECTRIC SSRI-20A 20A ROTARY ISOLATOR SWITCH (H)125 MM X (W)100 M
Rotary Isolator Switch
See technical informationSee documentsReferences
LGA Selectric:SSRI-20A
Rubix:234A6648

Documents
Product details : LGA SELECTRIC SSRI-20A 20A ROTARY ISOLATOR SWITCH (H)125 MM X (W)100 M
20A Rotary Isolatorswitch (H)125 mm x (W)100 mm x (D)120 mm
Technical specifications
Attributes
| Max. switching voltage | 415 V |
|---|---|
| Max. switching current | 20 A |
| Degree of protection (IP) | ip65 |
| Length | 100 mm |
| Width | 120 mm |
| Height | 125 mm |
| Standard | BS EN 60947-3 |
Show UNSPSC/ECL@SS
£ 34.63 excl. VAT
/ Each
£ 41.56 incl. VAT
- Delivery usually within ( 3 ) days
