GUARDMASTER 440G-S36005 SPARTAN TIME OPERATED SAFETY SWITCH

Safety switch Guardmaster

See technical informationSee documents
References
Guardmaster:440G-S36005
Rubix:261A3094
brand logo
Documents

Product details : GUARDMASTER 440G-S36005 SPARTAN TIME OPERATED SAFETY SWITCH


Product Family 440G Spartan
Model Type Power to Release
Contacts (Safety/Auxiliary) 2 Normally Closed, 1 Normally Open
Solenoid Contacts None
Solenoid Voltage 230V AC/DC
Actuator Standard
Conduit Entry / Connection Type M20 Conduit
Holding Force (Fzh) 770N (173 lbs)

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 352.17 excl. VAT
/ Each
£ 422.60 incl. VAT
  • Usually arrives within 14 working days