References
Moeller (Eaton):P1-25/EA/SVB
Rubix:80130789

Product details : MOELLER P1-25/EA/SVB 3 POLE IP65 SWITCH DISCONNECTOR,25A IE
Stop Function: Emergency switching off function, With red rotary handle and yellow locking ring, Information about equipment supplied: Auxiliary contact or neutral conductor fitted by user.
Technical specifications
Attributes
| Type of coupling | screw connection |
|---|---|
| Degree of protection (IP) | ip65 |
| Length | 65 mm |
| Width | 65 mm |
| Height | 49 mm |
| Min. temperature | -25 °C |
| Max. temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 42.39 excl. VAT
/ Each
£ 50.87 incl. VAT
- In stock: Next day delivery
