GUARDMASTR TROJAN 5 AC15 2NC +1 GU-440K-T11090

Safety switch Guardmaster

See technical informationSee documents
References
Guardmaster:GU-440K-T11090
Rubix:127A8262
brand logo
Documents

Product details : GUARDMASTR TROJAN 5 AC15 2NC +1 GU-440K-T11090


Product: Family Trojan 5
Contacts (Safety/Auxiliary): 2 Normally Closed, 1 Normally Open
Housing Type: Plastic
BBM or MBB: Break Before Make
Actuator: Standard
Model Type: Standard
Conduit Entry / Connection Type: M20 Conduit

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 41.59 excl. VAT
/ Each
£ 49.91 incl. VAT
  • In stock: Next day delivery