Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Switches for position monitoring
Safety switch
SIEMENS PUSH BUTTON RED 3SU18010NA002AA2
SIEMENS PUSH BUTTON RED 3SU18010NA002AA2
Safety switch Siemens
References
siemens:
3SU1801-0NA00-2AA2
rubix:
182A4422
ean:
4011209968349
Technical specifications
Max. switching voltage
500
V
See all Specifications
Product details
Technical specifications
Product details : SIEMENS PUSH BUTTON RED 3SU18010NA002AA2
Technical specifications
Attributes
Max. switching voltage
500
V
Max. switching current
10
A
Length
85
mm
Width
85
mm
Height
64
mm
Min. temperature
-25
°C
Max. temperature
70
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.44
excl. VAT
/
Each
£
55.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SALZER 4P63ASM 4 POLE 63A SURFACE MTG ISOLATOR (H)175 MM X (W)115 MM X
EMERGENCY BREAK GLASS DOOR RELEASE GREEN
SALZER 4P32ASM 4 POLE 32A SURFACE MTG ISOLATOR (H)125 MM X (W)100 MM X
MOELLER P1-25/EA/SVB 3 POLE IP65 SWITCH DISCONNECTOR,25A IE
GUARDMASTR SAFTEY SWITCH FORK 440K-A11095
GEWISS GW70437P ISOLATOR HP INSUL. BOX 63A 3P EMERGENCY (H)200 MM X (W
PILZ SAFETY RELAY 777301
SALZER 3P20ASM 3 POLE 20A SURFACE MTG ISOLATOR (H)100 MM X (W)80 MM X
LGA SELECTRIC SSRI-100A 100A ROTARY ISOLATOR SWITCH (H)240 MM X (W)160
SALZER 4P20ASM 4 POLE 20A SURFACE MTG ISOLATOR (H)100 MM X (W)80 MM X
LGA SELECTRIC SSRI-20A 20A ROTARY ISOLATOR SWITCH (H)125 MM X (W)100 M
SALZER 3P63ASM 3 POLE 63A SURFACE MTG ISOLATOR (H)175 MM X (W)115 MM X
GEWISS 32A ISOLATOR SWITCH GW70436P
DANLERS LTD CEFLPIR CEILING OCCUPANCY SWITCH FLUSH MOUNTING
SCHNEIDER VCF3 3 POLE PANEL MOUNT NON FUSED ISOLATOR SWITCH 63A 30KW