Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Hoses / Pipes
Industrial hoses
Accessory for industrial hoses
NORRES 22301600000 CONNECT 223 L170MM
NORRES 22301600000 CONNECT 223 L170MM
Accessory for industrial hoses Norres
References
norres:
223-0160-0000
rubix:
239A7404
manufacturer :
22301600000
ean:
4049645030894
Product details
Technical specifications
Product details : NORRES 22301600000 CONNECT 223 L170MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.42
excl. VAT
/
Each
£
49.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PARKER APKA4X WELD PLATE SHORT LIGHT SERIES
JUBILEE M/STEEL CLIP 10-1/2-MS
JUBILEE 2XMS CLIP 2X MS 45-60MM
JUBILEE 1ASS CLIP 1A 304SS 22-30MM
JUBILEE 7.5MS CLIP 7.5 MS 158-190MM
LEGRIS HOSE CLIP CLIP10 00
JUBILEE 5MS CLIP 5 MS 90-120MM
JUBILEE 2XSS CLIP 2X 304SS 45-60MM
NORRES 27000700000 CONNECT 270 70MM
JUBILEE M00MS CLIP M00 MS 11-16MM
NORRES 27000600000 METAL HOSE CONNECTOR 60MM
PARKER MANUAL-PRE-ASSY-TOOL VOMO22LX
JUBILEE 4XSS CLIP 4X 304SS 85-100MM
LEGRIS HOSE CLIP CLIP0400
NORRES CLAMP 213 125MM 21301250000