Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Valves all fluid
Valves other and various
Other valves
Other valve
BURKERT 00155003 SOLENOID VALVE
BURKERT 00155003 SOLENOID VALVE
TYP 5282 2/2-way solenoid valve; servo-controlled
References
bürkert:
155003
rubix:
207A6482
Product details
Technical specifications
Product details : BURKERT 00155003 SOLENOID VALVE
Technical specifications
Attributes
Max. temperature
80
°C
Min. temperature
0
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
361.91
excl. VAT
/
Each
£
434.29
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BURKERT 24V DC SOL VALVE 150325
BURKERT 00360585 ACTUATOR FOR DIAPHRAGM VALVE
BURKERT 265095 SOLENOID VALVE
BURKERT 167371 2/2 WAY ANGLE SEAT PNEUMATIC VALVE 2000
SMC VNA601A-F40A 2 PORT PROCESS VALVE
BURKERT ANGLE SEAT VALVE 178695
BURKERT 00131899 PNEUMATIC OPERATED 2/2 WAY SEAT VALVE
BURKERT 00360589 ACTUATOR FOR DIAPHRAGM VALVE
BURKERT VALVE SEAT ANGLED G1 3/4 BPS PILOT 2-10 BAR 1146 186571
"BURKERT 178686 ANGLE PNEUMATIC VALVE 3/4"""
"BURKERT 178861 ANGLE SEAT VALVE 1.1/2"""
186715 VALVE
BURKERT SOLENOID VALVE SS 5282 25MM
ASCO E290D0450DA0000 BRONZE ANGLE VALVE
"BURKERT 310663 3/8"" 3 PORT 2/2 SOLENOID VALVE 24V"