SIMRIT 438211 FREUDENBERG SEAL


Multiple Convolution Bellow

References
freudenberg sealing technologies:MFB V6 00013 16 X 20 X 95 42 CR 764
rubix:251A7126
manufacturer :438211
brand logo
brand logo
Technical specifications
Diameter40 mm
Materialcr
Minimum length50 mm
See all Specifications

Product details : SIMRIT 438211 FREUDENBERG SEAL


Bellows are protective elements comprising a moving section and two connection pieces for fastening. They protect axially moving rods and parts of machines against soiling, water spray, dust or the effects of the weather. Depending on their de-sign, they can accommodate movements perpendicular to the axis or a combination of movements.

Applications

The functional sealing of ball joints, connection of two tube ends, push rods

Technical specifications


Attributes
Diameter40 mm
Materialcr
Minimum length50 mm
Maximum length150 mm
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days