SIMRIT 454470 FREUDENBERG SEAL


Gaiters

References
freudenberg sealing technologies:MFB V6 00332 109 X 109 X 165 42 CR 764
rubix:251A7583
manufacturer :454470
brand logo
brand logo
Technical specifications
Diameter109 mm
Material42 cr 764
Minimum length40 mm
See all Specifications

Product details : SIMRIT 454470 FREUDENBERG SEAL


Multiple gaiter V6 00332 42 CR 764

Technical specifications


Attributes
Diameter109 mm
Material42 cr 764
Minimum length40 mm
Maximum length165 mm
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days