References
Base Protection:CA-B0155-PWA 41
Rubix:389A0831
Manufacturer :CA-B0155-PWA 41
EAN:8034003170950

Product details : BASE B0155 GARIBALDI S1P SRC SHOES BLUE/ORANGE EU41 UK7
- S1P SRC
- UGS: Suede leather
- LINING: SmellStop
- INSERT: Fresh'n Flex
- TOE CAP: Steel
- SOLE: AirTech single-density anti-fatigue with studs
- Size range: 36-49
Technical specifications
Attributes
| EU shoe size | 41 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
| ESD | no |
| Water proof | no |
| Security Category | s1p |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 46.60 excl. VAT
/ Each
£ 55.92 incl. VAT
- Usually arrives within 14 working days
