JALAS 1645 E-SPORT LOW CUT SHOE S1 SRC P EU38 UK5


JALAS® E-SPORT S1P SRC shoes

References
jalas:1645-38
rubix:271A3801
ean:6408487517280
brand logo
brand logo
brand logo
Technical specifications
EU shoe size38
Collar heightLow
ColourBlack
See all Specifications

Product details : JALAS 1645 E-SPORT LOW CUT SHOE S1 SRC P EU38 UK5


Lightweight, comfortable and attractive S1P safety shoe. JALAS aluminum safety toe cap. Exterior: PU-coated leather, split leather, Interior: Polyester, polyamide. Standard: EN ISO 20345:2011.

Strengths

Antistatic properties, Oil-resistant outsole, Padded upper edge, Standard 112-191 suitable for orthopedic insoles, Asymmetrical plastic shank.

Applications

Industries, logistics, maintenance.
brand logo

Technical specifications


Attributes
EU shoe size38
Collar heightLow
ColourBlack
Main materialLeather
Show UNSPSC/ECL@SS
£ 76.99 excl. VAT
/ Each
£ 92.39 incl. VAT
  • Usually arrives within 14 working days