References
3M:7100006000
Rubix:80345532
Manufacturer :7100006000
EAN:0051131528901
Product details : 3M 6057 FILTERS ABE1 PAIR
- Protects against various gases, vapors and particles
- Protection combining comfort and balance
- Low-profile design to optimize your field of vision
- Lightweight with low breathing resistance
- Bayonet attachment that fits a wide range of compatible 3M™ reusable half masks and full face masks
- Snap on with a click to simplify fitting
- Suitable for 3M™ reusable full face and half masks with bayonet attachment
- Protection in hazardous industrial environments
The 3M™ gas, vapor and particle filters have a bayonet attachment that fits a wide range of compatible 3M™ reusable half masks and full face masks. The rear-angled profile is designed to optimize your field of vision. Our range of lightweight filters offers balanced respiratory protection in hazardous environments.
Strengths
Gas and Vapour Filter 6057 offers ABE1 protection against organic vapours (boiling point above 65%) inorganic vapours and acid gases
Lightweight, low breathing resistance, well balanced when fitted to mask
Provides excellent field of vision as a result of the unique trapezoidal shape
Filters can be used on all 3M™ Half and Full Face Masks fitted with a bayonet connections system
Lightweight, low breathing resistance, well balanced when fitted to mask
Provides excellent field of vision as a result of the unique trapezoidal shape
Filters can be used on all 3M™ Half and Full Face Masks fitted with a bayonet connections system
Technical specifications
Attributes
| Type | gas and vapour filter |
|---|---|
| Class | abe1 |
Show UNSPSC/ECL@SS
£ 14.67 excl. VAT
/ Each
£ 17.60 incl. VAT
- In stock: Next day delivery
