References
3M:DT4036EN
Rubix:244A0710
Manufacturer :7100260627




Product details : 3M DT4036EN COMBINATION FILTER CF22 A2B2E1P3 R D
CE approved for use against a range of gases, vapours and particulates depending upon the model selected. DIN40 mm threaded connection fits a wide range of compatible half and full face piece 3M™ Reusable Respirators. Also compatible with certain 3M™ Powered Air Respirators. Use with CE approved 3M™ Half and Full Face piece Reusable Respirators FF-300, FF-600 and HF-300. Also compatible with 3M™ Powered Air Respirator PF-600+
3M™ combination filter DT-4036EN (CF22 A2B2E1P3 R D) with DIN40 thread. Protection against organic, inorganic and acidic gases as well as particles up to P3.
Technical specifications
Attributes
| Type | combination filter |
|---|---|
| Class | cf22 a2b2e1p3 r d |
| Material | polypropylene (reinforced); microfibre glass filtration medium |
| Coupling | din40 |
Show UNSPSC/ECL@SS
£ 25.76 excl. VAT
/ Each
£ 30.91 incl. VAT
- Delivery usually within ( 13 ) days