References
3M:2128
Rubix:325148
Manufacturer :7000052348
Documents
Product details : 3M 2128 PARTICULATE FILTERS P2 R PAIR
3M Disc Filter 2128 GP2 Particulate is one of the 3M 2000 series of filters that provide a lightweight filter option for 3M Half and Full Face respirators
Strengths
Contains advanced Electret Media for maximal filtration efficiency & light weight
Low breathing resistance approved as a GP2 filter, lighter than conventional filters that provide comparable protection
Durable, water-resistant and flame retardant
Bayonet fitting ensures precise & safer locking versatility: can be used on all 3M 6000, 3M 7000 & 3M 7500 Series Half Masks and Full Face Masks, When selected and used in accordance with AS/NZS 1715, the 3M Disc Filter 2128 is capable of providing protection against particulates at levels up to ten (10) times the Exposure Standard on a half face mask and up to fifty (50) times the Exposure Standard on a full face mask
Low breathing resistance approved as a GP2 filter, lighter than conventional filters that provide comparable protection
Durable, water-resistant and flame retardant
Bayonet fitting ensures precise & safer locking versatility: can be used on all 3M 6000, 3M 7000 & 3M 7500 Series Half Masks and Full Face Masks, When selected and used in accordance with AS/NZS 1715, the 3M Disc Filter 2128 is capable of providing protection against particulates at levels up to ten (10) times the Exposure Standard on a half face mask and up to fifty (50) times the Exposure Standard on a full face mask
Applications
For protection against welding fume, ozone, polishing and grinding particles. Also for spraying pesticides or herbicides with vapour pressure <1,3 Pa @ 25°C
Technical specifications
Attributes
| Type | gas, vapour & particulate filters |
|---|---|
| Class | p2r |
Show UNSPSC/ECL@SS
£ 9.99 excl. VAT
/ Each
£ 11.99 incl. VAT
- In stock: Next day delivery
