• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Welding and cutting generators(506)
  • Welding & Cutting(298)
  • Support metals(172)
  • Resistance welding(1)
  • Plasma welding(1)
  • Air treatment(1)
  • Soldering(28)
See Welding
  • Plasma generators(31)
  • TIG generators(278)
  • mma generators(6)
  • MIG/MAG generators(139)
  • Electrical welding equipment(52)
See Welding and cutting generators
  1. Rubix Categories
  2. Welding
  3. Welding and cutting generators
  4. TIG generators
  5. TIG torch consumables
  6. Diffusers
  7. ESAB 0157123054 CERAMIC GAS NOZZLE 9.8MM

ESAB 0157123054 CERAMIC GAS NOZZLE 9.8MM

Gas nozzle

See technical information

References

Esab:0157123054
Rubix:204A2269
EAN:0662067075898
brand logo
brand logo

Technical specifications

Typeesab 0157123054 ceramic gas nozzle 9.8mm

Product details : ESAB 0157123054 CERAMIC GAS NOZZLE 9.8MM


Technical specifications


Attributes
Typeesab 0157123054 ceramic gas nozzle 9.8mm
Show UNSPSC/ECL@SS
£ 15.89 excl. VAT
/ Each
£ 19.07 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

GISS 865806 TIG CONSUMABLES 17/ 18/ 26 DIAMETER MM 1,6 (10N31)GISS 865783 TIG CONSUMABLES 9/20 DIAMETER MM 2 DIFFUSERGISS 865782 TIG CONSUMABLES 9/20 DIAMETER MM 1,6 DIFFUSERPARWELD 45V26 GAS LENS BODY 3/32 / 2.4MMGISS 865808 TIG CONSUMABLES 17/ 18/ 26 DIAMETER MM 3,2 (10N28)GISS 865784 TIG CONSUMABLES 9/20 DIAMETER MM 2,4 (13N28)GISS 867090 TIG CONSUMABLES 17/ 18/ 26 DIFFUSERS DIAMETER MM 2.4GISS 865809 TIG CONSUMABLES 17/ 18/ 26 DIAMETER MM 4,0 (406488)GISS 865807 TIG CONSUMABLES DIFFUSER 17/ 18/ 26 DIAMETER MM 2GISS 865785 TIG CONSUMABLES 9/20 DIAMETER MM 3,2 (13N29)DRAPER 13837 1.0MM NOZZLE CAP AND NEEDLEGISS 865803 TIG CONSUMABLES 17/ 18/ 26 NO OR DIA MM 10% 15.7 (10N45)GISS 865806 TIG CONSUMABLES 17/ 18/ 26 DIAMETER MM 1,6 (10N31)GISS 865816 TIG CONSUMABLES 17/ 18/ 26 DIAMETER MM 3,2SPARTEX 879838 LANTHANE 2 0% WL20 BLUE BOX 10 %3 2 X 150 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap