References
Parweld:1.6MM C
Rubix:096071
EAN:5055365302592
Product details : PARWELD 1.6MM C TUNGSTEN ELECTRODE CERIATED
Strengths
For Use With AC/DC
BS EN 26848: 1991 (ISO6848:1984) Standard
Fine grain structure and annealling make them resistant to splitting and weld contamination
BS EN 26848: 1991 (ISO6848:1984) Standard
Fine grain structure and annealling make them resistant to splitting and weld contamination
Technical specifications
Attributes
| Material | 2% ceriated |
|---|---|
| Diameter | 1.6 mm |
Show UNSPSC/ECL@SS
£ 5.97 excl. VAT
/ Each
£ 7.16 incl. VAT
- Usually arrives within 14 working days

