SPARTEX 879838 LANTHANE 2 0% WL20 BLUE BOX 10 %3 2 X 150 MM
Lanthane 2% tungsten electrode wl20 (blue end)
See technical informationSee documentsReferences
Spartex:879838
Rubix:217A2403
EAN:3660338333293
Documents
Product details : SPARTEX 879838 LANTHANE 2 0% WL20 BLUE BOX 10 %3 2 X 150 MM
WL20 2% lanthanum tungsten electrodes. Length 150 mm. Case of 10 electrodes.
Technical specifications
Attributes
| Material | tungsten lanthanum |
|---|---|
| Diameter | 3.2 mm |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 49.33 excl. VAT
/ Each
£ 59.20 incl. VAT
- In stock: Next day delivery

