Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Sensors and manometers
Manometer
PARKER 0 - 11 BAR 1/4 GAUGE P6GERB2110
PARKER 0 - 11 BAR 1/4 GAUGE P6GERB2110
Gauge
References
parker hannifin:
P6G-ERB2110
rubix:
153A5990
Technical specifications
Min. service pressure
0
bar
Max. service pressure
11
bar
Connecting diameter
1/4
''
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PARKER 0 - 11 BAR 1/4 GAUGE P6GERB2110
Technical specifications
Attributes
Min. service pressure
0
bar
Max. service pressure
11
bar
Connecting diameter
1/4
''
Type
pressure gauge
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.05
excl. VAT
/
Each
£
19.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC G46-2-01-LN PRESSURE GAUGE
WIKA VACUUM GAUGE 40MM 9083677
AVENTICS 1827231038 PRESSURE GAUGE 0-10
SMC GP46-10-01-C-Q GAUGE
WIKA 8367078 700BAR AND ADAPTOR 1/4B BOTTOM ENTRY GAUGE
SMC G46-15-02 PRESSURE GAUGE
WIKA-9011382 PRESSURE GAUGE
SMC G46-2-01-C PRESSURE GAUGE
AVENTICS 1827231053
WIKA PRESSURE GAUGE 9911499
PARKER SCJN-400-01 PRESSURE GAUGE SERVICE KIT
WIKA 9022430 160 BAR BACK MOUNT PRESSURE GAUGE 63MM
FESTO 187079 PRESSURE GAUGE MA-40-10-R1/4-EN
WIKA 232 30 63 6 R 9030522 PRESSURE GAUGE S/S NS 63, 100 AND 160
SMC G33-10-01 GAUGE