References
Aventics:1827231053
Rubix:273A9060
Manufacturer :1827231053


Technical specifications
| Max. service pressure | 0 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge |
Product details : AVENTICS 1827231053
Pressure gauge, Series PG1-SNL
Pressure gauge
Technical specifications
Attributes
| Max. service pressure | 0 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge |
| Material | acrylonitrile butadiene styrene (housing); polystyrene window; brass thread |
| Min. service pressure | -1 bar |
Show UNSPSC/ECL@SS
£ 18.47 excl. VAT
/ Each
£ 22.16 incl. VAT
- Usually arrives within 14 working days