MECALINE RK3000M1 EUROPEAN STANDARD GEAR RACK MODULE 1 X 3000MM
GEAR RACK
See technical informationSee documentsReferences
Mecaline:RK3000M1
Rubix:256A4966
Manufacturer :895476
EAN:3660338478215
Documents
Product details : MECALINE RK3000M1 EUROPEAN STANDARD GEAR RACK MODULE 1 X 3000MM
European Standard Gear Rack - Pressure Angle 20°
Module 1 x 3000mm
Strengths
Suitable for continous mounting
Applications
Rack & Pinion drives
Technical specifications
Attributes
| Module | 1 mm |
|---|---|
| Length | 3000 mm |
| Material | c45 steel |
Show UNSPSC/ECL@SS
£ 28.12 excl. VAT
/ Each
£ 33.74 incl. VAT
- Usually arrives within 14 working days

