Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Gear rack
MECALINE RK500M2 EUROPEAN STANDARD GEAR RACK MODULE 2 X 500MM
MECALINE RK500M2 EUROPEAN STANDARD GEAR RACK MODULE 2 X 500MM
GEAR RACK
References
mecaline:
RK500M2
rubix:
256A4976
manufacturer :
895483
ean:
3660338478260
Technical specifications
Module
2
mm
Length
500
mm
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE RK500M2 EUROPEAN STANDARD GEAR RACK MODULE 2 X 500MM
European Standard Gear Rack - Pressure Angle 20°
Module 2 x 500mm
Strengths
Suitable for continous mounting
Applications
Rack & Pinion drives
Technical specifications
Attributes
Module
2
mm
Length
500
mm
Material
c45 steel
Total height
20
mm
Width
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.86
excl. VAT
/
Each
£
7.03
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
MECALINE RK1000M4X40 EUROPEAN STANDARD GEAR RACK MODULE 4 X 40 1000MM
MECALINE RK500M3 EUROPEAN STANDARD GEAR RACK MODULE 3 X 500MM
MECALINE RK500M4X40 EUROPEAN STANDARD GEAR RACK MODULE 4 X 40 500MM
MECALINE RK1000M3 EUROPEAN STANDARD GEAR RACK MODULE 3 X 1000MM
MECALINE RK500M1.5 EUROPEAN STANDARD GEAR RACK MODULE 1.5 X 500MM
MECALINE RK3000M3 EUROPEAN STANDARD GEAR RACK MODULE 3 X 3000MM
MECALINE RK3000M1.5 EUROPEAN STANDARD GEAR RACK MODULE 1.5 X 3000MM
MECALINE RK2000M4X40 EUROPEAN STANDARD GEAR RACK MODULE 4 X 40 2000MM
MECALINE RK2000M1 EUROPEAN STANDARD GEAR RACK MODULE 1 X 2000MM
MECALINE RK3000M4X40 EUROPEAN STANDARD GEAR RACK MODULE 4 X 40 3000MM
MECALINE RK1000M4X30 EUROPEAN STANDARD GEAR RACK MODULE 4 X 30 1000MM
MECALINE RK500M1 EUROPEAN STANDARD GEAR RACK MODULE 1 X 500MM
MECALINE RK2000M1.5 EUROPEAN STANDARD GEAR RACK MODULE 1.5 X 2000MM
MECALINE RK3000M1 EUROPEAN STANDARD GEAR RACK MODULE 1 X 3000MM
MECALINE RK2000M6 EUROPEAN STANDARD GEAR RACK MODULE 6 X 2000MM