MECALINE RK500M1.5 EUROPEAN STANDARD GEAR RACK MODULE 1.5 X 500MM

GEAR RACK

See technical informationSee documents

References

Mecaline:RK500M1.5
Rubix:256A4975
Manufacturer :895478
EAN:3660338478222
brand logo

Technical specifications

Module1.5 mm
Length500 mm
Materialc45 steel

Documents

Product details : MECALINE RK500M1.5 EUROPEAN STANDARD GEAR RACK MODULE 1.5 X 500MM


European Standard Gear Rack - Pressure Angle 20°
Module 1.5 x 500mm

Strengths

Suitable for continous mounting

Applications

Rack & Pinion drives

Technical specifications


Attributes
Module1.5 mm
Length500 mm
Materialc45 steel
£ 4.03 excl. VAT
/ Each
£ 4.84 incl. VAT
  • Usually arrives within 14 working days