MECALINE RK3000M2 EUROPEAN STANDARD GEAR RACK MODULE 2 X 3000MM
GEAR RACK
See technical informationSee documentsReferences
Mecaline:RK3000M2
Rubix:256A4968
Manufacturer :895486
EAN:3660338478291
Documents
Product details : MECALINE RK3000M2 EUROPEAN STANDARD GEAR RACK MODULE 2 X 3000MM
European Standard Gear Rack - Pressure Angle 20°
Module 2 x 3000mm
Strengths
Suitable for continous mounting
Applications
Rack & Pinion drives
Technical specifications
Attributes
| Module | 2 mm |
|---|---|
| Length | 3000 mm |
| Material | c45 steel |
Show UNSPSC/ECL@SS
£ 43.32 excl. VAT
/ Each
£ 51.98 incl. VAT
- In stock: Next day delivery

