MECALINE RK1000M5 EUROPEAN STANDARD GEAR RACK MODULE 5 X 1000MM
GEAR RACK
See technical informationSee documentsReferences
Mecaline:RK1000M5
Rubix:256A4954
Manufacturer :895506
EAN:3660338478451
Documents
Product details : MECALINE RK1000M5 EUROPEAN STANDARD GEAR RACK MODULE 5 X 1000MM
European Standard Gear Rack - Pressure Angle 20°
Module 5 x 1000mm
Strengths
Suitable for continous mounting
Applications
Rack & Pinion drives
Technical specifications
Attributes
| Module | 5 mm |
|---|---|
| Length | 1000 mm |
| Material | c45 steel |
Show UNSPSC/ECL@SS
£ 63.50 excl. VAT
/ Each
£ 76.20 incl. VAT
- Usually arrives within 14 working days

