MECALINE RK500M3 EUROPEAN STANDARD GEAR RACK MODULE 3 X 500MM
GEAR RACK
See technical informationSee documentsReferences
Mecaline:RK500M3
Rubix:256A4978
Manufacturer :895493
EAN:3660338478345
Documents
Product details : MECALINE RK500M3 EUROPEAN STANDARD GEAR RACK MODULE 3 X 500MM
European Standard Gear Rack - Pressure Angle 20°
Module 3 x 500mm
Strengths
Suitable for continous mounting
Applications
Rack & Pinion drives
Technical specifications
Attributes
| Module | 3 mm |
|---|---|
| Length | 500 mm |
| Material | c45 steel |
Show UNSPSC/ECL@SS
£ 11.96 excl. VAT
/ Each
£ 14.35 incl. VAT
- Usually arrives within 14 working days

