MECALINE RK2000M3 EUROPEAN STANDARD GEAR RACK MODULE 3 X 2000MM
GEAR RACK
See technical informationSee documentsReferences
Mecaline:RK2000M3
Rubix:256A4960
Manufacturer :895495
EAN:3660338478369
Documents
Product details : MECALINE RK2000M3 EUROPEAN STANDARD GEAR RACK MODULE 3 X 2000MM
European Standard Gear Rack - Pressure Angle 20°
Module 3 x 2000mm
Strengths
Suitable for continous mounting
Applications
Rack & Pinion drives
Technical specifications
Attributes
| Module | 3 mm |
|---|---|
| Length | 2000 mm |
| Material | c45 steel |
Show UNSPSC/ECL@SS
£ 47.93 excl. VAT
/ Each
£ 57.52 incl. VAT
- Usually arrives within 14 working days

