SMSR POWER PLUS GEARBOX SIZE B 13:1 RATIO STANDARD PARALLEL BORE 30MM
Gearbox
See technical informationReferences
Fenner:116B1301
Rubix:406A1274
Manufacturer :116B1301


Technical specifications
| Mounting typ | pendulum gearbox (shaft-mounted) with hollow shaft (hollow bore) |
|---|
Product details : SMSR POWER PLUS GEARBOX SIZE B 13:1 RATIO STANDARD PARALLEL BORE 30MM
The Fenner Shaft Mounted Speed Reducer (SMSR) offers a rugged and compact design for easy handling and has as standard a large range of bore sizes between 20mm and 190mm, a torque capacity up tp 455.000Mn and with the use of a simple belt drive ratios up to 200:1. The Taper-Grip version offers easy removal and fitting
SMSR Power PLUS Gearbox - Size B - 13:1 ratio Standard Parallel Bore Ø30mm
Technical specifications
Attributes
| Mounting typ | pendulum gearbox (shaft-mounted) with hollow shaft (hollow bore) |
|---|---|
| Weight | 11000 kg |
| Input | input shaft ø19 mm |
| Exit diameter | 30 mm |
| Auth. torque | 277 N.m |
Show UNSPSC/ECL@SS
£ 1,188.24 excl. VAT
/ Each
£ 1,425.89 incl. VAT
- Delivery usually within ( 2 ) days