SMSR POWER PLUS GEARBOX SIZE B 20:1 RATIO STANDARD PARALLEL BORE 30MM
Gearbox
See technical informationReferences
Fenner:116B2001
Rubix:406A1276
Manufacturer :116B2001

Product details : SMSR POWER PLUS GEARBOX SIZE B 20:1 RATIO STANDARD PARALLEL BORE 30MM
The Fenner Shaft Mounted Speed Reducer (SMSR) offers a rugged and compact design for easy handling and has as standard a large range of bore sizes between 20mm and 190mm, a torque capacity up tp 455.000Mn and with the use of a simple belt drive ratios up to 200:1. The Taper-Grip version offers easy removal and fitting
SMSR Power PLUS Gearbox - Size B - 20:1 ratio Standard Parallel Bore Ø30mm
Technical specifications
Attributes
| Mounting typ | coldplate version |
|---|---|
| Weight | 11 kg |
| Input | 200 - 240 v ac (+/-10%), 1 phase, 50/60 hz |
| Fixation centre-to-centre distance | 90 mm |
Show UNSPSC/ECL@SS
£ 1,131.66 excl. VAT
/ Each
£ 1,357.99 incl. VAT
- Delivery usually within ( 2 ) days
