References
Fenner:116E0505
Rubix:406A1296
Manufacturer :116E0505


Technical specifications
| Mounting typ | hollow shaft pendulum gearbox (smsr) with taper-grip™ hub (shaft mounted). |
|---|
Product details : SMSR POWER PLUS GEARBOX SIZE E 5:1 RATIO TAPER BORE EXCL TG BUSH
The Fenner Shaft Mounted Speed Reducer (SMSR) offers a rugged and compact design for easy handling and has as standard a large range of bore sizes between 20mm and 190mm, a torque capacity up tp 455.000Mn and with the use of a simple belt drive ratios up to 200:1. The Taper-Grip version offers easy removal and fitting
SMSR Power PLUS Gearbox - Size E - 5:1 ratio Taper Bore Version (excluding TG Bush)
Technical specifications
Attributes
| Mounting typ | hollow shaft pendulum gearbox (smsr) with taper-grip™ hub (shaft mounted). |
|---|---|
| Weight | 29 kg |
| Input | keyed solid input shaft (shaft-mounted / pendulum gearbox). |
| Exit diameter | 55 mm |
Show UNSPSC/ECL@SS
£ 1,894.62 excl. VAT
/ Each
£ 2,273.54 incl. VAT
- Delivery usually within ( 2 ) days