SMSR POWER PLUS GEARBOX SIZE H 25:1 RATIO STANDARD PARALLEL BORE 85MM
Gearbox
See technical informationReferences
Fenner:116H2501
Rubix:406A1323
Manufacturer :116H2501


Technical specifications
| Mounting typ | shaft-mounted gearbox / inverter (hollow shaft, type smsr) |
|---|
Product details : SMSR POWER PLUS GEARBOX SIZE H 25:1 RATIO STANDARD PARALLEL BORE 85MM
The Fenner Shaft Mounted Speed Reducer (SMSR) offers a rugged and compact design for easy handling and has as standard a large range of bore sizes between 20mm and 190mm, a torque capacity up tp 455.000Mn and with the use of a simple belt drive ratios up to 200:1. The Taper-Grip version offers easy removal and fitting
SMSR Power PLUS Gearbox - Size H - 25:1 ratio Standard Parallel Bore Ø85mm
Technical specifications
Attributes
| Mounting typ | shaft-mounted gearbox / inverter (hollow shaft, type smsr) |
|---|---|
| Weight | 108 kg |
| Input | input shaft ø42 (keyed) |
| Shaft Height | 156 mm |
| Exit diameter | 85 mm |
| Auth. torque | 4645 N.m |
Show UNSPSC/ECL@SS
£ 5,254.04 excl. VAT
/ Each
£ 6,304.85 incl. VAT
- Delivery usually within ( 2 ) days