SMSR POWER PLUS GEARBOX SIZE L 20:1 RATIO STANDARD PARALLEL BORE 150MM
Gearbox
See technical informationReferences
Fenner:116L2001
Rubix:406A1331
Manufacturer :116L2001


Technical specifications
| Mounting typ | shaft-mounted speed reducer (smsr) with helical gears |
|---|
Product details : SMSR POWER PLUS GEARBOX SIZE L 20:1 RATIO STANDARD PARALLEL BORE 150MM
The Fenner Shaft Mounted Speed Reducer (SMSR) offers a rugged and compact design for easy handling and has as standard a large range of bore sizes between 20mm and 190mm, a torque capacity up tp 455.000Mn and with the use of a simple belt drive ratios up to 200:1. The Taper-Grip version offers easy removal and fitting
SMSR Power PLUS Gearbox - Size L - 20:1 ratio Standard Parallel Bore Ø150mm
Technical specifications
Attributes
| Mounting typ | shaft-mounted speed reducer (smsr) with helical gears |
|---|---|
| Weight | 545 kg |
| Input | input shaft (solid shaft) for pulley/belt drive |
| Exit diameter | 150 mm |
| Auth. torque | 25254 N.m |
Show UNSPSC/ECL@SS
£ 40,134.09 excl. VAT
/ Each
£ 48,160.91 incl. VAT
- Delivery usually within ( 2 ) days