References
Fenner:116H1305
Rubix:406A1320
Manufacturer :116H1305


Technical specifications
| Mounting typ | shaft-mounted speed reducer (smsr powerplus) with taper grip™ output hub |
|---|
Product details : SMSR POWER PLUS GEARBOX SIZE H 13:1 RATIO TAPER BORE EXCL TG BUSH
The Fenner Shaft Mounted Speed Reducer (SMSR) offers a rugged and compact design for easy handling and has as standard a large range of bore sizes between 20mm and 190mm, a torque capacity up tp 455.000Mn and with the use of a simple belt drive ratios up to 200:1. The Taper-Grip version offers easy removal and fitting
SMSR Power PLUS Gearbox - Size H - 13:1 ratio Taper Bore Version (excluding TG Bush)
Technical specifications
Attributes
| Mounting typ | shaft-mounted speed reducer (smsr powerplus) with taper grip™ output hub |
|---|---|
| Weight | 108000 kg |
| Input | input shaft (diameter 42 mm) |
| Shaft Height | 130 mm |
| Fixation centre-to-centre distance | 788 mm |
| Exit diameter | 85 mm |
| Auth. torque | 4645 N.m |
Show UNSPSC/ECL@SS
£ 5,516.74 excl. VAT
/ Each
£ 6,620.09 incl. VAT
- Delivery usually within ( 2 ) days