SMSR POWER PLUS GEARBOX SIZE C 13:1 RATIO ALTERNATE PARALLEL BORE 50MM
Gearbox
See technical informationReferences
Fenner:116C1302
Rubix:406A1282
Manufacturer :116C1302


Technical specifications
| Mounting typ | shaft mounted (smsr / shaft mounted speed reducer) |
|---|
Product details : SMSR POWER PLUS GEARBOX SIZE C 13:1 RATIO ALTERNATE PARALLEL BORE 50MM
The Fenner Shaft Mounted Speed Reducer (SMSR) offers a rugged and compact design for easy handling and has as standard a large range of bore sizes between 20mm and 190mm, a torque capacity up tp 455.000Mn and with the use of a simple belt drive ratios up to 200:1. The Taper-Grip version offers easy removal and fitting
SMSR Power PLUS Gearbox - Size C - 13:1 ratio Alternate Parallel Bore Ø50mm
Technical specifications
Attributes
| Mounting typ | shaft mounted (smsr / shaft mounted speed reducer) |
|---|---|
| Weight | 15000 kg |
| Input | input shaft (for pulley mounting / belt drive) |
| Exit diameter | 50 mm |
| Auth. torque | 519 N.m |
Show UNSPSC/ECL@SS
£ 1,404.81 excl. VAT
/ Each
£ 1,685.77 incl. VAT
- Delivery usually within ( 2 ) days