References
Modus:B101E148B
Rubix:126A4587
Documents
Product details : MODUS 50MM PRESS GAUGE B101E148B
Standard pneumatic / air gauge.
Black enameled steel case.
Push fit plastic window.
Brass/bronze wetted parts.
Accuracy ±2.5% of full range.
Standard pneumatic / air gauge.
Black enameled steel case.
Push fit plastic window.
Brass/bronze wetted parts.
Accuracy ±2.5% of full range.
Technical specifications
Attributes
| Connecting diameter | 1/8 '' |
|---|---|
| Type | modus 50mm press gauge b101e148b |
Show UNSPSC/ECL@SS
£ 6.44 excl. VAT
/ Each
£ 7.73 incl. VAT
- Usually arrives within 14 working days


