Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 532829 FINE FILTER LFMB-3/8-D-MINI-DA-A
FESTO 532829 FINE FILTER LFMB-3/8-D-MINI-DA-A
LFMB Fine filter
References
festo:
LFMB-3/8-D-MINI-DA-A
rubix:
114A4719
manufacturer :
532829
ean:
4052568165697
Technical specifications
Threading diameter (inch)
3/8
''
Filter fineness
1
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 532829 FINE FILTER LFMB-3/8-D-MINI-DA-A
Fine Filter LFMB-3/8-D-MINI-DA-A 1 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, automatic Condensate drain. Series=D, Size=Mini, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=fully automatic
Technical specifications
Attributes
Logistic Weight
444,5
g
Threading diameter (inch)
3/8
''
Filter fineness
1
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
185.41
excl. VAT
/
Each
£
222.49
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
SMC AF30-03-A AIR FILTER
SMC AMD40-F03D-D MICRO MIST SEPARATOR
FESTO 159614 FILTER LF-3/4-D-MAXI
SMC SFB300-02 CLEAN GAS FILTER
AVENTICS R412007047
FESTO 547957 FILTER CARTRIDGE LFP-DB-MINI-5M
AVENTICS R412006007
AVENTICS 0821303309
FESTO 192552 FILTER LF-D-MIDI
AVENTICS R412006034
FESTO 532783 ACTIVATED CARBON FILTER LFX-1/2-D-MIDI
CAMOZZI COALESCING FILTER-1/2-0.01 MICRON- SEMIAUTO MC202-FB0
SMC AMD30-F03-L-D MICRO MIST SEPARATOR
FESTO 535786 ACTIVATED CARBON FILTER
FESTO 162638 FINE FILTER LFMB-1/2-D-MIDI-A