General Purpose Hydraulic Cylinder
Lifting height | 241 mm |
---|---|
Cylinder stroke | 76 mm |
Cylinder diameter | 38 mm |
Lifting height | 241 mm |
---|---|
Cylinder stroke | 76 mm |
Cylinder diameter | 38 mm |
Oil capacity | 50 cm³ |
Model | RC |
Type | General Purpose Hydraulic Cylinder |
Usually arrives within 14 working days