ENERPAC RCS1002 90 TON LOW HEIGHT CYLINDER 141MM CLOSED 57MM STROKE


Low Height Hydraulic Cylinder

References
enerpac:RCS1002
rubix:80534286
ean:0662005302161
brand logo
brand logo
Technical specifications
Cylinder stroke57 mm
Oil capacity722 cm³
See all Specifications

Product details : ENERPAC RCS1002 90 TON LOW HEIGHT CYLINDER 141MM CLOSED 57MM STROKE


RCS1002, 98.1 ton Capacity, 2.25 in Stroke, Low Height Hydraulic Cylinder

Strengths

Lightweight, low profile design for use in confined spaces
Baked enamel finish for increased corrosion resistance
Plunger wiper reduces contamination, extending cylinder life
CR-400 coupler and dust cap included on all models
Grooved plunger end with threaded holes for mounting tilt saddles
Plated steel plungers
Single-acting spring return

Technical specifications


Attributes
Cylinder stroke57 mm
Oil capacity722 cm³
TypeLow Height Hydraulic Cylinder
Show UNSPSC/ECL@SS
£ 1,898.91 excl. VAT
/ Each
£ 2,278.69 incl. VAT
  • Usually arrives within 14 working days