ENERPAC RC252 CYLINDER


Hydraulic Cylinder

References
enerpac:RC252
rubix:80147664
ean:0662005301300
brand logo
brand logo
Technical specifications
Lifting height215 mm
Cylinder stroke50 mm
Cylinder diameter65.1 mm
See all Specifications

Product details : ENERPAC RC252 CYLINDER


Strengths

•Unique GR2 Bearing Design, reduces wear, extending life
Collar threads, plunger threads and base mounting holes enable easy fixturing (on most models)
Designed for use in all positions
High strength alloy steel for durability
Redesigned cylinder thread protector for ease of use
Heavy-duty, pretensioned spring improves retraction speed
Baked enamel finish for increased corrosion resistance
CR-400 coupler and dust cap included on all models
Plunger wiper reduces contamination, extending cylinder life

Applications

Removing the Wheel Studs on a Caterpillar 777 Dump Truck;Safely Erecting a Bridge Over Water with a Hydraulic Driven Launching Nose;Pre-Loading Bridge Cables with a Battery Powered Hydraulic Pump;Repositioning of a Satellite Earth Station Antenna;Pulling Pins on an Oil Well Casing Elevator Spider;Repairing the Foundation of a Tilting Silo with Steel Piers;Safe Disposal of Old Gas Cylinders with Hydraulic Punch Set;Safely Releasing Furnace Bricks from a Steel Fixture

Technical specifications


Attributes
Lifting height215 mm
Cylinder stroke50 mm
Cylinder diameter65.1 mm
Oil capacity166 cm³
ModelRC
TypeHydraulic Cylinder
Show UNSPSC/ECL@SS
£ 999.09 excl. VAT
/ Each
£ 1,198.91 incl. VAT
  • Usually arrives within 14 working days