References
Aventics:G652APJP2GA00HA
Rubix:273A3936
Manufacturer :G652APJP2GA00HA
EAN:3661475012669


Technical specifications
| Material | aluminium |
|---|---|
| Connection 1 | g 1/4 in |
| Filter fineness | 25 µm |
Documents
Product details : AVENTICS G652APJP2GA00HA
The AVENTICS 651, 652, 653 range of air preparation equipment Include the Particulate and Coalescing Filters, regulators,Fiter Regulators, Lubricators (FRL), Shut-Off Valves, and a variety of accessories and assembly kits. The range is one of the widest offerings of air preparation
Strengths
•The industry´s highest flow rates assure OEMs and maintenance managers that their air preparation products will optimize machine performance
Extended high- and low-temperature capabilities allow the FRLs to be specified across a broad range of applications, including those within harsh environments
New manifold end plate flanges allow the maintenance technician to pull the manifold assembly out of service without disconnecting the piping
Front-facing easy-to-read, low-profile gauges improve serviceability. They are the only products of their type to offer these gauges on shut-off isolation valves and slow-start/quick-exhaust valves
Optional pressure regulator with reverse flow check permits placement of the regulator between the valve and cylinder - allowing air to be exhausted through the regulator without causing damage or reduced life
Optional integrated pressure range indicators allow the user to easily set the red/green colour indicators to the desired pressure range
Available with integrated redundant safe exhaust valve to implement safety standards without affecting productivity. Meets ISO 13849 standard, category 3 PLd (Performance Level)
With integrated IIoT enabled air flow sensor to monitor air consumption in pneumatic systems. This enables fast action in case leaks are detected, to optimize energy consumption, prevent machine downtime, and reduce costs
Extended high- and low-temperature capabilities allow the FRLs to be specified across a broad range of applications, including those within harsh environments
New manifold end plate flanges allow the maintenance technician to pull the manifold assembly out of service without disconnecting the piping
Front-facing easy-to-read, low-profile gauges improve serviceability. They are the only products of their type to offer these gauges on shut-off isolation valves and slow-start/quick-exhaust valves
Optional pressure regulator with reverse flow check permits placement of the regulator between the valve and cylinder - allowing air to be exhausted through the regulator without causing damage or reduced life
Optional integrated pressure range indicators allow the user to easily set the red/green colour indicators to the desired pressure range
Available with integrated redundant safe exhaust valve to implement safety standards without affecting productivity. Meets ISO 13849 standard, category 3 PLd (Performance Level)
With integrated IIoT enabled air flow sensor to monitor air consumption in pneumatic systems. This enables fast action in case leaks are detected, to optimize energy consumption, prevent machine downtime, and reduce costs
Technical specifications
Attributes
| Material | aluminium |
|---|---|
| Connection 1 | g 1/4 in |
| Filter fineness | 25 µm |
| Volume flow rate | 4120 l/min |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 182.48 excl. VAT
/ Each
£ 218.98 incl. VAT
- Usually arrives within 14 working days