MASCOT 15565 GRIMSBY WINTER GILET HV YEL/DANTH 3XL
Gilet Grimsby yellow/dark anthracite
See technical informationReferences
Mascot:15565-249-1718-3XL
Rubix:385A1833
EAN:5711074383023

Product details : MASCOT 15565 GRIMSBY WINTER GILET HV YEL/DANTH 3XL
Chest pockets with zip. Effective insulation properties through an inner polyester wadding. Loops to hold a headset cord. Breathable, windproof and water-repellent. High collar
Technical specifications
Attributes
| Logistic Weight | 620 g |
|---|---|
| Colour | yellow |
| Size | 3xl |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | grey |
| Breathable | yes |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 102.97 excl. VAT
/ Each
£ 123.56 incl. VAT
- Usually arrives within 14 working days
