References
U-Power:SO10213-42
Rubix:244A4996
EAN:8033546026939

Product details : U-POWER SO10213 BULLS S3 HRO HI SRC BLACK BOOT EU42 UK8
High safety shoes, for environments at high risk of u power of the U-Special-Step One line, with water-repellent grained leather upper, composite toe cap, sheet in ergonomic steel, protection in leather from welding points, anti-puncture, anti-slip and PU / Nitrile sole, S3 M HRO HI WG SRC
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 71.16 excl. VAT
/ Each
£ 85.39 incl. VAT
- In stock: Next day delivery